Shop All Serving Plates and Bowls
Iti
Nappie Bowl, 12-1/2 oz., Ceramic American White PK36
Mfr # RO-15
Zoro # G8331267
original price:
$91.39
4% off
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 1/2 oz
- Diameter 5.625 in
- Material Ceramic
- Edge Style Wide Rim Rolled
Product Information
- Brand Iti
- MFR # RO-15
- Zoro # G8331267
- UPC # 875389000084
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 5.625 in |
Details
Item | Nappie Bowl |
Capacity | 12 1/2 oz |
Color | American White |
Material | Ceramic |
Edge Style | Wide Rim Rolled |
Description
Nappie Bowl, Color American White, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Nappie Bowl, Capacity 13 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOHN REFRIGERATION Fan Guard, 12" , Blue Plastic (37000701)
- DESIGN TOSCANO Grape Harvest Solid Brass Goblet, PK 2 with Gift Box (TV98747)
- U-LINE Gasket White 75 (80-54685-00)
- ALPINE Alpine Soy Flex Emulsified Vegetable Shortening For Icings 50lbs (106267 M8)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Menudo Bowl, 80 oz., Ceramic American White PK12 (MB-9)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- CAMBRO Plate, 7 1/4" Dia, Black (EA725CWNR110)
- Iti Serving Plates and Bowls