Shop All Drinking Glasses
Iti
Mixing Glass, Rim Tempered, 16 Oz, PK24
Mfr # 8639RT
Zoro # G8398284
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Color Clear
- Overall Height 5 4/5 in
- Diameter 3 1/4 in
- Material glass
Product Information
- Brand Iti
- MFR # 8639RT
- Zoro # G8398284
- UPC # 875389008417
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 16 oz |
Overall Height | 5 4/5 in |
Diameter | 3 1/4 in |
Details
Item | Mixing Glass |
Color | Clear |
Material | glass |
Pattern | Barware Accessories |
Product Type | Mixing Glass |
Description
Mixing Glass, Product Type Mixing Glass, Color Clear, Diameter 3 3/8 in, Material Glass, Overall Height 5 3/4 in, Capacity 16 oz, Pattern Barware Accessories, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Sweet Cayenne Barbecue Cashew 2.25 oz. Tube, PK30 (10029000025834)
- ALLIANCE ASSY BLOWER 9.51 OD (T45) PKG (70302201P)
- ALLPOINTS Allpoints 26-4058 Worm Gear for #12 Grinder Attachment (264058)
- SCOTSMAN Grease Seal (02-1503-00)
- ITI White Wine Glass, 11 Oz, PK24 (5414)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ITI Red Wine Glass, 10-1/2 Oz, PK24 (4340)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (46)
- LOGO BRANDS Atlanta Falcons 16oz Gameday Pint Glass (602-G16P-1)
- Iti Drinking Glasses