Shop All Condiment Dispensers
Iti
Jumbo Dredge, 24 oz, 7 In, Pk12
Mfr # IKW-I-C
Zoro # G8380215
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jumbo
- Size 24 oz
- Material Stainless Steel
- Color Silver
- Height (In.) 7 5/8 in
Product Information
- Brand Iti
- MFR # IKW-I-C
- Zoro # G8380215
- UPC # 026731008757
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 24 oz |
Height (In.) | 7 5/8 in |
Overall Diameter | 2 3/4 in |
Details
Item | Dredge |
Type | Jumbo |
Material | Stainless Steel |
Color | Silver |
Holds | 24 oz |
Lid Included | Yes |
Graduated | No |
Lid Material | Stainless Steel |
Body Color | Silver |
Handle Included | No |
Dishwasher Safe | No |
NSF Certified | No |
Lid Color | Silver |
Body Material | Stainless Steel |
Description
Dredge, Overall Height 7 3/4 in, Overall Diameter 2 3/4 in, Lid Included Yes, Product Type Shaker with Perforated Top, Graduated No, Handle Included No, Body Color Silver, Body Material Stainless Steel, Capacity 24 oz, Dishwasher Safe No, Lid Color Silver, Lid Material Stainless Steel, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Pop-Tarts Whole Grain Frosted Blueberry Pastry 2 Count, PK72 (3800017199)
- NUTELLA Nu & Go T4 Pretzel, PK6 (80404)
- DELFIELD Hinge - Concealed (3237509)
- SCOTSMAN Water Pump 240V (12-2586-23)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Gravy Boat, 10 oz, Silver, Pk12 (ITW-I-D10)
- AMERICAN METALCRAFT 1 oz Mushroom Cap Salt & Pepper Shaker (PNS13)
- SWAN Epsom Salt 4Lb Bag (1000036843)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/4 TRANSPARENT, 4.5qt, 1oz PER PUMP (01358)
- TABLECRAFT Rectangular Caddy, 10.75x8.5x4.75", SS (10040)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- Iti Condiment Dispensers