Shop All Serving Plates and Bowls
Iti
Grapefruit Bowl, 10 oz., Ceramic American White PK12
Mfr # Y-10
Zoro # G8001122
product price: $48.89
/pk 12, $4.07/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6.375 in
- Material Ceramic
- Edge Style Rolled
Product Information
- Brand Iti
- MFR # Y-10
- Zoro # G8001122
- UPC # 875389008097
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 6.375 in |
Details
Item | Grapefruit Bowl |
Capacity | 10 oz |
Color | American White |
Material | Ceramic |
Edge Style | Rolled |
Description
Grapefruit Bowl, Color American White, Diameter 6 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Grapefruit Bowl, Capacity 11 oz, Material Stoneware, Edge Style Rolled, Pattern York, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Guard, Fan - Evaporator For - Part# Rdrffan010 (RDRFFAN010)
- MONTAGUE Tray, Drip, 24-1/2 X 31-1/4 For - Part# 03379-0 (03379-0)
- WINSTON PRODUCTS Latch - Magnetic (PS1774)
- KASON ® - 11092000008 Door Closer, Hydraulic (1092000008)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- ITI Fruit Bowl, 3 oz., Ceramic American White PK36 (RO-32)
- ITI Fruit Bowl, 8 oz., Ceramic Bright White PK36 (EL-11)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- ITI Plate, 10-1/2", Ceramic American White PK12 (NP-16)
- ITI Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36 (GR-4)
- BAREBONES LIVING Barebones, Enamel Deep Plate, Hand-Finished Baked Stainless Steel Trim, 2PK (CKW-358)
- Iti Serving Plates and Bowls