Shop All Drinking Glasses
Iti
Goblet Glass, 12 Oz, PK48
Mfr # 506
Zoro # G8159365
product price: $94.39
/pk 48, $1.97/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Color Clear
- Overall Height 5-1/2"
- Diameter 3-1/10"
- Material glass
Product Information
- Brand Iti
- MFR # 506
- Zoro # G8159365
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 12 oz |
Overall Height | 5-1/2" |
Diameter | 3-1/10" |
Bottom Diameter | 2 1/2 in |
Details
Item | Goblet Glass |
Color | Clear |
Material | glass |
Pattern | Restaurant Essentials |
Product Type | Goblet Glass |
Description
Goblet Glass, Product Type Goblet Glass, Color Clear, Material Glass, Bottom Diameter 2 1/2 in, Capacity 12 fl oz, Overall Height 5 1/4 in, Pattern Restaurant Essentials, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Leveler, Non-Skid(5/16-18 Thd) (1211116)
- DEXTER RUSSELL Hamburger Turner, Square End 8 In X 3 In (19710)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808 104 01 K)
- CLAUSS Santoku Knife, Straight, Ti SS, 5 in (18744)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (46)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (22)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Beverage Glass, 11 Oz, PK48 (422)
- ITI Rocks Glass, 10-1/2 Oz, PK48 (396)
- Iti Drinking Glasses