Shop All Bakeware
Iti
Fluted Ramekin, 6 Oz, American White, PK36
Mfr # RAMF-8-AW
Zoro # G7737326
product price: $67.19
/pk 36, $1.87/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 6 oz
- Type American White
- Material Vitrified Stoneware
- Bakeware and Roast Pans Product Group Ramekins
Product Information
Dimensions
Size | 6 oz |
Details
Item | Fluted Ramekin |
Color | White |
Capacity | 6 oz |
Type | American White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Ramekins |
Microwaveable | Yes |
Dishwasher Safe | Yes |
NSF Certified | No |
Oven Safe | No |
Description
Fluted Ramekin, Material Vitrified Stoneware, Oven Safe No, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Fluted Ramekin, Capacity 6 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Ptfe Basket (100011)
- WHIRLPOOL Refrigerator Ice Maker Dispenser Motor (W10169511)
- HOBART Solenoid - 120V 3/4 (00-270329-00001)
- IMPERIAL Ir-E 208 Volt Round Top Burner (37491)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Rarebit, 8 Oz, American White, PK36 (WRO-8-AW)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Soup Crock, 12 Oz., White/Caramel, PK24 (OSC-15-H)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- Iti Bakeware