Shop All Flatware
Iti
Dinner Knife, 9 3/8 in L, Silver, PK12
Mfr # OX-332
Zoro # G709000117
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 9 3/8 in
- Finish Satin
- Stainless Steel Grade 18/0
- Product Type Dinner Knife
Product Information
Dimensions
Overall Length | 9 3/8 in |
Details
Item | Dinner Knife |
Material | Stainless Steel |
Finish | Satin |
Stainless Steel Grade | 18/0 |
Product Type | Dinner Knife |
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 9 3/8 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINNAMON TOAST CRUNCH Cinnamon Toast Crunch Cereal Single Serve Cup 2 oz., PK60 (16000-28932)
- INTERNATIONAL COMFORT PRO SWITCH LIMIT 350F (1176906)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10433)
- AAON Switch Limit 105 Exp.75 Als (R70240)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI European Dinner Fork, 8 5/8"L, Silver, PK12 (CS-229)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- ITI Bouillon Spoon, 6 in L, Silver, PK12 (DR-113)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- Iti Flatware