Shop All Flatware
Iti
Dinner Fork, 7 1/8 in L, Silver, PK12
Mfr # WIH-221
Zoro # G009000268
product price: $4.35
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Product Type Dinner Fork
- Overall Length 7 1/8 in
Product Information
Dimensions
Overall Length | 7 1/8 in |
Details
Item | Dinner Fork |
Pattern | Windsor |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Dinner Fork |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND US Range 1089100 Knob Open Burner (HP1089100)
- KAIRAK Sensor, Temp, Cab, 96" , Green (334-60406-03)
- COMMERCIAL CHEF Apple Slicer Corer Wedger, Handheld Apple Cutter (CH1533)
- AP PRODUCTS AP Products 018-1933-168 Bottom Pan Seal with 1-3/4" Wiper (018-1933-168)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- ITI Dinner Fork, 7 in L, Silver, PK12 (BK-221)
- ITI Dinner Knife, 9 3/8 in L, Silver, PK12 (OX-332)
- BON CHEF Ravello, Dinner Knife, Solid Handle, Mirror Finish, 13/0, 9" , set of 12 (S4611)
- Iti Flatware