Shop All Barware and Beverage Service
Iti
Decanter, 13 oz. Glass PK24
Mfr # 220
Zoro # G8008007
product price: $52.35
/pk 24, $2.18/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 oz.
- Material glass
- Color Clear
- Overall Diameter 2 1/2 in
- NSF Certified No
Product Information
- Brand Iti
- MFR # 220
- Zoro # G8008007
- Country of Origin Colombia
- Category Barware and Beverage Service
Dimensions
Size | 13 oz. |
Overall Diameter | 2 1/2 in |
Overall Height | 6 1/2 in |
Details
Item | Decanter |
Material | glass |
Color | Clear |
NSF Certified | No |
Dishwasher Safe | No |
Description
Decanter, Dishwasher Safe No, Product Type Decanter, Capacity 12.5 oz, Color Clear, Material Glass, Overall Height 6 1/2 in, NSF Certified No, Overall Diameter 2 1/2 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Timer Motor Assembly 90 Sec 220V/6 (00500.20)
- SLIMFAST Slimfast Advanced Nutrition RTD Strawberry N' Cream Shake 11 oz., PK12 (74012)
- MANITOWOC ICE Service Asm, Trim Bin Door 000 (000015382)
- HATCO Warmer Element 120V 500W (R02.08.101D.00)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- ITI Ice Bucket, 4 qt. Stainless Steel (IBS-IV-D)
- DESIGN TOSCANO Hobgoblin Beer Cast Iron Bottle Opener (SP1506)
- BK RESOURCES Stainless Steel Keyhole Mount, 30" Single Speed Rail 18 GA (BKUBSR-30)
- FANMATS FanMats Drink Mat, , NFL - Chicago Bears, 3-1/4" x 24" x 1" (13981)
- VINTIQUEWISE Metal Wine Bar Serving Cart with Rolling Wheels and Handles for Dining, Living room or Entryway (QI004277)
- Iti Barware and Beverage Service