Shop All Serving Plates and Bowls
Iti
Coupe Plate, 7" Dia, Matte Black, PK36
Mfr # TN-7-MB
Zoro # G909000573
product price: $179.99
/pk 36, $5.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Product Type Coupe Plate
Product Information
- Brand Iti
- MFR # TN-7-MB
- Zoro # G909000573
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Coupe Plate |
Material | Porcelain |
Product Type | Coupe Plate |
Description
Coupe Plate, Product Type Coupe Plate, Color Matte Black, Diameter 7 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HARN DOOR SWITCH 50/75 (44137601)
- VULCAN HART Burner Vulcan Red Knob For - Part# 499595-00001 (499595-00001)
- ADVANCE TABCO Hi-Limit Switch, 250F (SUP208)
- ALLPOINTS Slide, Drawer 22", S/S, Pair (266305)
- ITI Bouillon, 7-1/4 oz., Ceramic American White PK36 (RO-4)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- ITI Salad Bowl, 55 oz., Ceramic American White PK12 (RO-46)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Bowl, 12 oz., Ceramic American White PK36 (NP-15)
- TUXTON CHINA Vitrified China Slant Bowl Pearl White - 30 Oz - 1 Dozen (AMU-409)
- Iti Serving Plates and Bowls