Shop All Flatware
Iti
Bouillon Spoon, 5 7/8 in L, Silver, PK12
Mfr # SA-113
Zoro # G409000271
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Bouillon Spoon
- Overall Length 5 7/8 in
- Stainless Steel Grade 18/0
Product Information
Dimensions
Overall Length | 5 7/8 in |
Details
Item | Bouillon Spoon |
Material | Stainless Steel |
Product Type | Bouillon Spoon |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Savor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Thermostat, Fixed, Snap, 212F (113604)
- PITCO Joint Strip (A1900104-C)
- KARAT EARTH 9 in x 9 in 3-Compartment Bagasse Clamshells, PK200 (KE-BHC99-3C)
- KOLPAK Sweep, 38" For - Part# 22675-1075 (22675-1075)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- Iti Flatware