Shop All Earbuds & Headphones
Isotunes
Lite Bluetooth Earbuds, Safety Orange
Mfr # IT-19
Zoro # G204871854
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features TRILOGYâ„¢ Universal eartips fit most ear canals and provide superior noise isolation CustomFit ear fins keep earbuds snug and comfortable Magnetic multi-function earbuds ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 10 hour rechargeable battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice compatible
- Includes ISOtunes LITE comes with 1 pair of TRILOGYâ„¢ Universal eartips, 3 pairs of double flange eartips (S, M, L), and a micro USB charging cable.
- Width 1.96
- Length 0.86
- Weight 0.229
Product Information
- Brand Isotunes
- MFR # IT-19
- Zoro # G204871854
- UPC # 859571006191
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 1.96 |
Length | 0.86 |
Height | 6.1 |
Details
Color | Orange |
Features | TRILOGYâ„¢ Universal eartips fit most ear canals and provide superior noise isolation CustomFit ear fins keep earbuds snug and comfortable Magnetic multi-function earbuds ANSI-certified 26 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 79dB Up to 10 hour rechargeable battery life IP67 durability for dust, sweat, and waterproof protection Noise-isolating microphone for clear communication in loud environments Bluetooth 5.0 connects, and dual-connects, devices up to 30 feet Siri/Google Voice compatible |
Includes | ISOtunes LITE comes with 1 pair of TRILOGYâ„¢ Universal eartips, 3 pairs of double flange eartips (S, M, L), and a micro USB charging cable. |
Weight | 0.229 |
Item | Hearing Protection |
Material | ABS Plastic; PU Foam |
Description
Lite Bluetooth Earbuds,Safety Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- PANASONIC eneloop PRO Rechargeable 4pcs AA Batteries w/4-Position Charger (K-KJ17KHCA4A)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 11 Pro / Xs / X (VTBIPLC208AP26V)
- IMICRO Desktop Microphone (SP-IMMICVC)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- ISOTUNES ISOtunes PRO Aware Bluetooth Hearing Protection Earbuds (IT-38)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- ISOTUNES Free 2.0 Listen Only True Wireless BT (IT-93)
- ISOTUNES Pro Aware Bluetooth Earbuds, Ambient List (IT-39)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- WILLIAMS SOUND Williams Sound WS-HED036 HED 036 Stereo Behind-the-Head Headphone (WS-HED036)
- Isotunes Earbuds & Headphones