Shop All Earbuds & Headphones
Isotunes
FREE True Wireless Bluetooth Earbuds, Bla
Mfr # IT-13
Zoro # G500461117
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features True wireless technology ANSI-certified 22 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85 dB Up to 7 hour battery life Up to 14 additional hours with charging case IP45 dust, sweat, and water resistance Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 Siri/Google Voice compatible
- Includes ISOtunes FREE comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case.
- Width 4
- Weight 0.027
- Length 6.13
Product Information
- Brand Isotunes
- MFR # IT-13
- Zoro # G500461117
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Width | 4 |
Length | 6.13 |
Height | 1.88 |
Details
Color | Black |
Features | True wireless technology ANSI-certified 22 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85 dB Up to 7 hour battery life Up to 14 additional hours with charging case IP45 dust, sweat, and water resistance Noise-isolating microphone for clear calls in loud environments Bluetooth 5.0 Siri/Google Voice compatible |
Includes | ISOtunes FREE comes with 3 pairs of ISOtunes Short TRILOGYâ„¢ foam eartips, 3 pairs of silicone double flange eartips, USB-C cable, and a portable charging case. |
Item | Hearing Protection |
Weight | 0.027 |
Material | ABS Plastic; PU Foam |
Voltage | 3.7 |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Description
FREE True Wireless Bluetooth Earbuds,Bla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- PEERLESS-AV Wall Mount 39In-75In Security (ST650)
- JBL Pulse 5 Waterproof Bluetooth Speaker, Black (JBLPULSE5BLKAM)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ISOTUNES ISOtunes PRO Aware Bluetooth Hearing Protection Earbuds (IT-38)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- ISOTUNES Secure Cord for True Wireless Models (IT-81)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- JVC Gumy Plus Inner-Ear Earbuds (Pink) (HAFX5P)
- Isotunes Earbuds & Headphones