Shop All Ear Plugs
Isotunes
Foam, Silicone Hearing Protection, 29 dB
Mfr # IT-04
Zoro # G6148258
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Material Foam, Silicone
- Noise Reduction Rating 29 dB
- Includes ISOtunes WIRED comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 2 pairs of silicone triple-flange eartips, 2 pairs of silicone single-flange eartips, and a snap-shut travel carrier.
- Batteries Included No
- Weight 0.262
Product Information
Dimensions
Height | 1.38 |
Width | 5 |
Length | 5 |
Details
Earplug Material | Foam, Silicone |
Item | Hearing Protection |
Noise Reduction Rating | 29 dB |
Includes | ISOtunes WIRED comes with 4 pairs of ISOtunes TRILOGYâ„¢ foam eartips, 2 pairs of silicone triple-flange eartips, 2 pairs of silicone single-flange eartips, and a snap-shut travel carrier. |
Batteries Included | No |
Weight | 0.262 |
Features | 8 mm drivers for clear sound and heavy bass Ultra-durable double-braided wire 3-button in-line controller with microphone ANSI-certified 29 dB NRR OSHA-compliant hearing protection SafeMaxâ„¢ Technology limits volume output to 85 dB IPX5 water and sweat resistance Noise-isolating microphone for clear calls in loud environments |
Material | ABS Plastic; PU Foam |
Noise-Canceling | Yes |
Connection Type | Wired |
Application | hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music |
Description
ISOtunes WIRED Noise-Isolating Earb, Noise Reduction Rating 29 dB, Connection Type Wired, Series ISOTUNES WIRED, Standards ANSI, OSHA, Earplug Material Foam, Silicone, Features 3 Button in Line Controller with Microphone, 8 mm Drivers for Clear Sound and Heavy Bass, IPX5 Water and Sweat Resistance, Noise Isolating Microphone for Clear Calls in Loud Environments, Ultra Durable Double-Braided Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-SM)
- NMC Employee Entrance Only Sign, TM219J (TM219J)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50NB)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Orange (40207)
- 3M Ear Plugs, 1 PR (80529-11035)
- MOLDEX Alphas Reusable Earplugs (6430)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- 3M Ear Plugs, 1 PR (80529-11033)
- Isotunes Hearing Protection