ISN STR00246 Garage Parking Sensor
Mfr # STR00246
Zoro # G404076370
Product Information
- Brand Isn
- MFR # STR00246
- Zoro # G404076370
- UPC # 894717002460
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The Striker Adjustable Garage Parking Sensor is designed to take the guess work out of parking your car in tight garage spaces. It features adjustable, ultrasonic range-finding technology to accurately locate a vehicle within your desired parking constraints. Simply mount the sensor unit in front of the vehicle at bumper level. Then mount the signal light in a position easily viewed from the driver's seat. Lastly, park your vehicle exactly where you want it and press the set button. Next time the driver approaches the Parking Sensor, they will see a green light indicating that it is safe to proceed and then a yellow light will illuminate as a warning to slow down. Finally, when the car is at the chosen distance, a red light will illuminate, signaling the driver to stop the car. Runs on 4 AA batteries (not included).
Features- Safely and accurately park your car in tight garage spaces
- Completely wireless and uses adjustable, ultrasonic range-finding technology
- Easily mounted with the included double sided tape and cloth hook and eye - runs on 4 AA's (sold separately)
- No more garage fender benders or issues closing the garage door on the back bumper
- Adjustable to any distance between 6 inches and 6 feet
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, UPC Label (29517)
- DISCO Blk Push Type Retainers 7mm Hole Size 30.5mm Stem L PK25 (11918PK)
- GROTE Round Convex Mirror, 8", Offset Ball-Stud (12173)
- PERFORMANCE TOOL 4Ga 20Ft Copper Jumper Cables Battery Jumper, W1667 (W1667)
- BRIGHTZ Brightz 9700295 TossBrightz Bag Game LED Lighting Kit Blue (9700295)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- DORMAN Heavy Duty Headlight, 888-5403 (888-5403)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6874-00 (20-6874-00)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; W/QUAD HEADLAMPS; TOWN & COUNTRY 98-99 (CS096-B001L)
- DABMAR LIGHTING Dabmar Lighting LV-S6-W-CAP Cap for Garden Post Spike - White (LV-S6-W-CAP)
- KC HILITES APOLLO PRO; 6" RND DRVG POLY 100W (PR) (151)
- Isn Automotive Lighting