Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown
Mfr # 1602-5012
Zoro # G7616604
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8"
- Staple Type Stick
- Crown Style A
- Crown Width 1-3/8"
- Staples per Stick/Coil 25000
Product Information
- Brand Ism/Ccc
- MFR # 1602-5012
- Zoro # G7616604
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-3/8" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Crown Style | A |
Staples per Stick/Coil | 25000 |
Staple Format | Stick |
Description
Stick Staples - 25M case of A 5/8 staples. 1 3/8" Crown, 5/8" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- SCHOOL SMART MARKER DRY ERASE PEN BLACK PACK OF 48 PK (BY1076-48BLACK)
- CARVER Stackable Desk Tray, 15x10x2-1/2, Mahogany (CW07223)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1059)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- Ism/Ccc Carton Staples