Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown
Mfr # 1602-5013
Zoro # G7616586
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Type Stick
- Leg Length 3/4"
- Crown Style A
- Sticks/Coils per Package 10
- Crown Width 1-3/8"
Product Information
- Brand Ism/Ccc
- MFR # 1602-5013
- Zoro # G7616586
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-3/8" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Crown Style | A |
Sticks/Coils per Package | 10 |
Staples per Stick/Coil | 2000 |
Staple Format | Stick |
Description
Stick Staples - 20M case of A 3/4 staples. 1 3/8" Crown, 3/4" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- BROTHER Tape, Label, 1/2""-Bk/We (BRTM231)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- UNI-BALL Pen, Uniball, 307, 0.7Mm, Bk, PK12 (UBC1927258)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1059)
- BOX PACKAGING Global Industrial„¢ 5/8" Roll Staples, Gold, 24,000/Pack (ST176)
- Ism/Ccc Carton Staples & Staplers