Shop All Carton Staples
Ism/Ccc
Stick Carton Closing Staples, 1-1/4" Leg Length, 1-1/4" Crown
Mfr # 1602-4086
Zoro # G7617873
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Stick
- Leg Length 1-1/4"
- Crown Style C
- Crown Width 1-1/4"
- Staples per Stick/Coil 12000
Product Information
- Brand Ism/Ccc
- MFR # 1602-4086
- Zoro # G7617873
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 1-1/4" |
Crown Width | 1-1/4" |
Details
Item | Carton Closing Staples |
Staple Type | Stick |
Crown Style | C |
Staples per Stick/Coil | 12000 |
Staple Format | Stick |
Description
Giant Stick Staples - 12M case of Greenline #114 - 1 1/4" staples. 1 1/4" Crown, 1 1/4" Leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- CUSTOMBLEND Custom Building Products Gray Thin-Set Mortar 50 lb (CBTSG50)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFolder37 Flat Storage File Folders Upto 24 x 36 in. (VFolder37)
- SHARP Black Toner Cartridge 9K Yield (MXC35TB)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1059)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- Ism/Ccc Carton Staples