Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown
Mfr # 1611-8093
Zoro # G7616656
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 5/8"
- Staple Type Roll
- Compatible with Stapler Brand ISM/CCC and Bostitch
- Staples per Stick/Coil 1000
- Crown Width 1-11/32"
Product Information
- Brand Ism/Ccc
- MFR # 1611-8093
- Zoro # G7616656
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 5/8" |
Crown Width | 1-11/32" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Compatible with Stapler Brand | ISM/CCC and Bostitch |
Staples per Stick/Coil | 1000 |
Sticks/Coils per Package | 24 |
Staple Format | Roll |
Description
SWC Roll Staples - 24M case of Bostitch style SWC-7437 5/8 1M roll staples. 1 11/32" Crown, 5/8" Leg. 24 - 1M rolls. Available in copper or zinc finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN BAG, PAPER, LIQUOR, PINT (LQPINT500)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- ZORO SELECT Shipping Box, 15x12x10 in (55NM58)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-11/32" Crown (1602-1042)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- Ism/Ccc Carton Staples & Staplers