Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown
Mfr # 1611-1060
Zoro # G7616437
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/4"
- Staple Type Roll
- Crown Width 1-3/8"
- Sticks/Coils per Package 6
- Staples per Stick/Coil 5000
Product Information
- Brand Ism/Ccc
- MFR # 1611-1060
- Zoro # G7616437
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 3/4" |
Crown Width | 1-3/8" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Sticks/Coils per Package | 6 |
Staples per Stick/Coil | 5000 |
Crown Style | A |
Staple Format | Roll |
Description
A-Roll Staples - 30M case of GR5 - 3/4 roll staples. 1 3/8" Crown, 3/4" Leg. 6 - 5M rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox "Plain Door", Antique Copper (MAN-1400-AC)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- A2Z SCILAB Blue Handle with Fluoride Multi Color Blades Trauma Shears 7.25" (A2Z-ZR175)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1059)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown (1611-5054)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- Ism/Ccc Carton Staples & Staplers