Shop All Carton Staples
Ism/Ccc
Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown
Mfr # 1611-8092
Zoro # G7617934
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/2"
- Staple Type Roll
- Crown Width 1-11/32"
- Staples per Stick/Coil 4000
- Sticks/Coils per Package 6
Product Information
- Brand Ism/Ccc
- MFR # 1611-8092
- Zoro # G7617934
- Country of Origin United States
- Category Carton Staples
Dimensions
Leg Length | 1/2" |
Crown Width | 1-11/32" |
Details
Item | Carton Closing Staples |
Staple Type | Roll |
Staples per Stick/Coil | 4000 |
Sticks/Coils per Package | 6 |
Compatible with Stapler Brand | ISM/CCC and Bostitch |
Staple Format | Roll |
Description
SWC Roll Staples - 24M case of Bostitch style SWC-7437 1/2 4M roll staples. 1 11/32" Crown, 1/2" Leg. 6 - 4M rolls. Available in copper or zinc finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Binder Cover, Black (81125)
- MARKAL Aerospace Ink Marker Black (96924G)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- DACASSO Navy Blue Leatherette Enhanced Conference Room Organizer (AG-4690)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1059)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- Ism/Ccc Carton Staples