Shop All Carton Staplers
Ism/Ccc
Carton Closing Stapler, 1000 Staple Cap, 1-3/8" Crown, Med-Heavy Duty
Mfr # 2618-0710
Zoro # G7616218
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 1-3/8"
- Width 10.75"
- Height 4"
- For Use With Mfr No. 1611-1055
- Duty Moderate to Heavy
Product Information
- Brand Ism/Ccc
- MFR # 2618-0710
- Zoro # G7616218
- Country of Origin Taiwan, Province of China
- Category Carton Staplers
Dimensions
Width | 10.75" |
Height | 4" |
Length | 16.75" |
Details
Item | Carton Closing Stapler |
Crown | 1-3/8" |
For Use With | Mfr No. 1611-1055 |
Duty | Moderate to Heavy |
Color | Green/Black |
Staple Capacity | 1000 |
Description
Pneumatic Roll Stapler - Air powered. Uses 1 3/8" Crown, 5/8" Leg Roll Staples. Light weight and portable. 1,000 staple magazine capacity. Perfect for medium to high volume carton closing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- DURABLE OFFICE PRODUCTS Durable, Swingclip Clear Report Cover, Letter Size, Dark Blue Clip, 25PK (226307)
- OWI OWI OWI-SLK058 Solar & Battery Top Fuel Dragster (OWI-SLK058)
- AT-A-GLANCE At A Glance AAGE01750 17 Style Daily Desk Calendar Refill (AAGE01750)
- ISM/CCC Carton Closing Stapler, 1000 Staple Cap, 1-1/4" Crown, Med-Heavy Duty (2618-2750)
- ISM/CCC Carton Closing Stapler, 100 Staple Capacity, 1-1/4" Crown, Heavy Duty (2862-6381)
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- BOSTITCH Remover, Staple, Carton, Hvdty (G27W)
- Ism/Ccc Carton Staplers