Shop All Patio Umbrellas
Island Umbrella
HEXAGON UMBRELLA CHAMPAGNE
Mfr # NU6830
Zoro # G201253608
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Shape Hexagon
- Tilting Yes
- Fabric Material Polyester
- Pole Material Steel
- Rib Material Steel
Product Information
- Brand Island Umbrella
- MFR # NU6830
- Zoro # G201253608
- UPC # 672875008025
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Pole Diameter | 1 1/2 in |
Size | 7.5 ft L x 7.5 ft W |
Height | 7 1/4 ft |
Overall Height | 7 1/4 ft |
Overall Diameter | 7 1/2 ft |
Description
Patio Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 6, Opening Mechanism Hand Crank, Overall Diameter 7 1/2 ft, Overall Height 7 1/4 ft, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Steel, Tilting Yes, Canopy Shape Hexagon, Tilt Mechanism Hand Crank, Features 1-Year Warranty on Fabric, 1-Year Warranty on Structure, Overall Length Not Applicable, Overall Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Deflector Exhaust (12 265 07-S)
- AFTERMARKET New Fuel Filter Fits MTD Fits Cub Cadet 951-12296 751-10358 751-12296 951-10358A (FIG70-0148)
- CHAPIN Piston Pump Repair Kit (6-8180)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- ISLAND UMBRELLA HEXAGON UMBRELLA NAVY BLUE (NU6828)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- SIMPLYSHADE SimplyShade 6 x 10 ft. Rectangle Push Button Tilt Market Umbrella Beige (SSUM92-6X10RT00-D2422)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- Island Umbrella Patio Umbrellas