Shop All Accent Furniture and Storage
Isl Furnishings
InterSpaceLiving Zuho Multi-USe Stool 2, Grey Blue
Mfr # BS23DC-2PK-PP09
Zoro # G109207314
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Overall Length 15 in
- Width 15 in
- Material Plastic
Product Information
- Brand Isl Furnishings
- MFR # BS23DC-2PK-PP09
- Zoro # G109207314
- UPC # 810077900505
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18 in |
Overall Length | 15 in |
Width | 15 in |
Details
Color | Blue |
Material | Plastic |
Description
The ISL Furnishings InterSpaceLiving Zuho Multi-Use Stool comes in a set of two and is a versatile, durable, and modern addition to any living space. They can be used as extra seating, footrests, or small side tables, and are lightweight and easy to move around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- BAXTON STUDIO Varick Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12672)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (I 3028)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- ALATERRE FURNITURE Durango 48"L Industrial Wood Coffee Table (ANDU1274)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- VINTIQUEWISE Black Metal Guitar Shaped Wine Rack Holder for Living Room, Dining, or Entryway (QI004274)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Large Coffee Table (AWAA1220)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood Shoe Cabinet (138-7705)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- Isl Furnishings Accent Furniture and Storage