Shop All Linear Shafts & Support Rails
Isel
LFS-12-3 Linear Rail
Mfr # 235300 0099
Zoro # G805346799
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 998mm
- Material Steel and aluminum
Product Information
- Brand Isel
- MFR # 235300 0099
- Zoro # G805346799
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
Length | 998mm |
Details
Item | Linear Guide Rail |
Material | Steel and aluminum |
Description
, 998mm length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2M)
- GAST Rep Kit 1550 Oil/Vac New Sp K231A (K231A)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 2 in Bore, 6.88 to 7.13 in L Center-to-Center (023010)
- ISEL LFS-12-10 Linear Rail (220001 0300)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- ISEL LFS-8-1 Linear Rail (235000 0269)
- ISEL LFS-8-3 Linear Carriage (223103)
- ISEL LFS-8-3 Linear Carriage (223012)
- ISEL LFS-12-3 Linear Rail (235300 0039)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- Isel Linear Shafts & Support Rails