Shop All Ball Screw Flanges & End Blocks
Isel
25mm Diameter Ball Screws
Mfr # 211145 0300
Zoro # G605346890
product price: $261.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Length 3000mm
- Outside Dia. 25mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Product Information
- Brand Isel
- MFR # 211145 0300
- Zoro # G605346890
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 3000mm |
Outside Dia. | 25mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
25mm diameter, 10mm lead, 3000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- AEGIS Bearing Protection Ring, Dia. 1 3/8 In (KIT SGR-1.375-UK)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- EKLIND 5mm Ball Hex-L® Key (18610)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THK Splined 22mm 9-1/2in Ball Screw (1DPM2040+241L)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- Isel Ball Screw Flanges & End Blocks