Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Screws
Mfr # 211155 0205
Zoro # G805346881
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2052mm
- Outside Dia. 20mm
- Lead 10mm
- Number of Starts 2
- Thread Direction Right Hand
Product Information
- Brand Isel
- MFR # 211155 0205
- Zoro # G805346881
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 2052mm |
Outside Dia. | 20mm |
Details
Item | Precision Ball Screws |
Lead | 10mm |
Number of Starts | 2 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
20mm diameter, 10mm lead, 2000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- NTN Tapered Roller Bearing Cone, 14137A (14137A)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- NOOK Screw, 12105 (12105)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF208-24)
- Isel Ball Screw Flanges & End Blocks