Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball Screws
Mfr # 211154 0105
Zoro # G305346909
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20mm
- Length 1052mm
- Lead 5mm
- Number of Starts 1
- Thread Direction Right Hand
Product Information
- Brand Isel
- MFR # 211154 0105
- Zoro # G305346909
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 20mm |
Length | 1052mm |
Details
Item | Precision Ball Screws |
Lead | 5mm |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
20mm diameter, 5mm lead, 1000mm length, unmachined ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 1-13/16 - 2-3/4 (022336)
- DODGE FB4016 X 1 3/16 CHAIN CPLG FLG, Actual 1.1875" Bore dia, 1.13" Bore Length (099191)
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- BECK/ARNLEY Engine Mount, 104-1639 (104-1639)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- Isel Ball Screw Flanges & End Blocks