Shop All Ball Screw Flanges & End Blocks
Isel
20mm Diameter Ball screw accessories
Mfr # 213600
Zoro # G305346893
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 61.5mm
- Width 40mm
- Material Steel
- Overall Height (mm) 53mm
Product Information
- Brand Isel
- MFR # 213600
- Zoro # G305346893
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 61.5mm |
Width | 40mm |
Overall Height (mm) | 53mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Base Mounting Block for KM Series 20mm Diameter 5 or 10mm Lead Ball Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSIONX Corrosion Inhibitor Penetrant Lubricant, 5 Gal. (94005)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- EKLIND 4mm Ball Hex-L® Key (18608)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- Isel Linear Motion