Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws
Mfr # 211132 0205
Zoro # G805346904
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 2052mm
- Lead 2.5mm
- Number of Starts 1
- Thread Direction Right Hand
Product Information
- Brand Isel
- MFR # 211132 0205
- Zoro # G805346904
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 2052mm |
Details
Item | Precision Ball Screws |
Lead | 2.5mm |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 2.5mm lead, 1000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 3" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCV6)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- DEFLECTO WORM DRIVE CLAMP 2PK (MCX4/4)
- THK Splined 22mm 9-1/2in Ball Screw (1DPM2040+241L)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- Isel Ball Screw Flanges & End Blocks