Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Screws 16mm diameter 5mm lead, 1000mm length, unmachined ends.
Mfr # 211134 0105
Zoro # G904661540
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 16mm
- Length 1052mm
- Lead 5mm
- Number of Starts 1
- Thread Direction Right Hand
Product Information
- Brand Isel
- MFR # 211134 0105
- Zoro # G904661540
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Outside Dia. | 16mm |
Length | 1052mm |
Details
Item | Precision Ball Screws |
Lead | 5mm |
Number of Starts | 1 |
Thread Direction | Right Hand |
Material | Carbon Steel, CF 53 |
Description
16mm diameter 5mm lead, 1000mm length, unmachined ends.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- LUBRIPLATE Heavy Duty, Tacky, Moly-Disulfide Grease PK40 (L0108-098)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- Isel Linear Motion