Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball screw accessories Drive end bearing assembly w/angular contact bearing
Mfr # 216504 0001
Zoro # G704661542
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23mm
- Width 45mm
- Material Steel and plastic
- Overall Height (mm) 45mm
Product Information
- Brand Isel
- MFR # 216504 0001
- Zoro # G704661542
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 23mm |
Width | 45mm |
Overall Height (mm) | 45mm |
Details
Item | Ball Screw Support Bearing |
Material | Steel and plastic |
Description
Drive end bearing assembly with angular contact bearing for 16mm diameter ball screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Control (P08691A)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FCY8)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- KURODA 25mm 1000mm Ball Screw (GY2525DS-HULR-1000A)
- NOOK Screw, 12105 (12105)
- Isel Ball Screw Flanges & End Blocks