Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball screw accessories Base mounting block for KM Series 16mm diameter ball nut
Mfr # 213500
Zoro # G604661550
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54mm
- Width 33mm
- Material Steel
- Overall Height (mm) 47mm
Product Information
- Brand Isel
- MFR # 213500
- Zoro # G604661550
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 54mm |
Width | 33mm |
Overall Height (mm) | 47mm |
Details
Item | Precision Ball Nut Mounting Block |
Material | Steel |
Description
Base mounting block for KM Series 16mm diameter ball nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15949)
- DODGE P2B-GTH-11-E, Two-Bolt Pillow Block, Expansion Cast Iron (130701)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05FS)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- SANITUBE Spray Ball T316Ss W/ 180 Degree Top Pattern, 1" Od (STC-100-180T)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- NOOK Screw, 11076 (11076)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- THK 22mm 12-3/4in Ball Screw (1DPM2040+331L)
- Isel Ball Screw Flanges & End Blocks