Shop All Ball Screw Flanges & End Blocks
Isel
16mm Diameter Ball Nuts Series 1 ball nut for 16mm diameter 20mm lead ball screw w/mounting flanges
Mfr # 213020
Zoro # G104661548
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28.5mm
- Width 65mm
- Dynamic Load Capacity 1900 N
- Static Load Capacity 2500 N
- Material Steel & Plastic
Product Information
- Brand Isel
- MFR # 213020
- Zoro # G104661548
- Country of Origin Germany
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 28.5mm |
Width | 65mm |
Overall Height (mm) | 35mm |
Details
Item | Precision Ball Nut |
Dynamic Load Capacity | 1900 N |
Static Load Capacity | 2500 N |
Material | Steel & Plastic |
Description
Series 1 ball nut for 16mm diameter 20mm lead ball screw with mounting flanges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- DYNABRADE Silencer (01744)
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (BX83)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5339)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- ISEL 25mm Diameter Ball Screws (211145 0200)
- PEER Flange Unit Cartridge- Four Bolt With Setscrew Locking Insert (UCFC208-24)
- NOOK Screw, 11105 (11105)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-022)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- Isel Linear Motion