Shop All Carabiners
Isc
6.5" Length, Steel, Gold
Mfr # 27551
Zoro # G304422703
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gold
- Length 6.5"
- Gate Opening 3/4-inch (20mm)
- Tensile Strength 11,240 lbs. (50 kN)
Product Information
- Brand Isc
- MFR # 27551
- Zoro # G304422703
- UPC # 5060508263852
- Country of Origin United Kingdom
- Category Carabiners
Dimensions
Length | 6.5" |
Height | 0.8 |
Width | 4 |
Details
Material | Steel |
Color | Gold |
Gate Opening | 3/4-inch (20mm) |
Tensile Strength | 11,240 lbs. (50 kN) |
Weight | 0.6 |
Features | Heat treated alloy steel single locking carabiner |
Finish | Plated |
Description
This heavy duty from ISC Wales conforms to all relevant European and ANSI standards. Double-action, Single-locking. 3/4 in. (19mm) gate opening. Tensile strength - 11,240 lbs. (50kN). Heat treated alloy steel.
• Type: Climbing Accessory-Carabiner
• Features: Heat treated alloy steel single locking carabiner; 3/4-in. (19mm) gate opening; Tensile Strength: 11,240 lbs. (50 kN)
• Type: Climbing Accessory-Carabiner
• Features: Heat treated alloy steel single locking carabiner; 3/4-in. (19mm) gate opening; Tensile Strength: 11,240 lbs. (50 kN)
Restrictions
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00520 M 075)
- BRADY Drain Cover, Yellow, 24 In W x 24 In L (31111LS)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- ENDURA Glove, A6, Insulated, XL, PR (378GKGTLXL)
- ISC Steel Arborist Posi Carabiner Double-Locking (27548)
- PETZL Carabiner, Screw-Lock, 3" Length, Aluminum, Black (M39A SLN)
- KONG USA Carabiner, Auto-Lock, 124mm Length, Stainless Steel, Silver (535LRGPP5K)
- BAREBONES LIVING Wiregate Carabiner Large - Copper, 3.5 Length, Copper (STC-621)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/4" Length (SHOOK275)
- GOURMETGALLEY XD14063 Carabiner 7.75 in. Length Hook, 12PK (GO1676624)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- Isc Carabiners