Shop All Overboots and Overshoes
Isa
Overshoes, MD, Black, Resists Bioburden, PR
Mfr # SZLF100M-GR
Zoro # G5824487
product price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Product Information
- Brand Isa
- MFR # SZLF100M-GR
- Zoro # G5824487
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | M |
Boot Height | 7 1/2 in |
Fits Shoe Size | 7 to 9 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 7 to 9, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- UNCLE MIKES Duty Belt, L, Black (89083)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ISA Overshoes, MD, Blue, Resists Bioburden, PR (SBLF100M-GR)
- ISA Overshoes, 3XL, Blk, Resists Bioburden, PK50 (SZBF403X)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- Isa Overboots and Overshoes