Shop All Overboots and Overshoes
Isa
Overshoes, LG, Yllw, Resists Bioburden, PK50
Mfr # SYBF400L
Zoro # G5514612
product price: $315.99
/pk 50, $6.32/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Unisex
- Toe Type Composite
- Waterproof Yes
Product Information
- Brand Isa
- MFR # SYBF400L
- Zoro # G5514612
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Boot Height | 12 in |
Fits Shoe Size | 8 to 10 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Slip Resistant, Yellow, Fits Shoe Size 8 to 10, Boot Height 12 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- POLAR PLUS Replacement Liner, Thinsulate(R), Mens, 11 (FW-6100-11)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- ISA Overshoes, LG, Blue, Resists Bioburden, PR (SBLF100L-GR)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- ISA Overshoes, XL, Blue, Resists Bioburden, PR (SBLF100XL-GR)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- Isa Overboots and Overshoes