Shop All Overboots and Overshoes
Isa
Overshoes, 2XL, Black, Resists Bioburden, PR
Mfr # SZLF100XXL-GR
Zoro # G5882952
original price:
$4.99
10% off
new price: $4.49
/pr
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Composite
Product Information
- Brand Isa
- MFR # SZLF100XXL-GR
- Zoro # G5882952
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Boot Height | 7 1/2 in |
Fits Shoe Size | 15 |
Description
Overshoe, Ankle, Footwear Sole Pattern Slip Resistant, Black, Fits Shoe Size 15, Boot Height 7 1/2 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, White (45DV14)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- ISA Overshoes, SM, Blue, Resists Bioburden, PR (SBLF100S-GR)
- ISA Overshoes, 2XL, Yllw, Resists Bioburden, PR (SYLF100XXL-GR)
- ISA Overshoes, SM, Blk, Resists Bioburden, PK100 (SZLF100S)
- ISA Overshoes, XL, Blk, Resists Bioburden, PK50 (SZBF401X)
- ISA Overshoes, SM, Black, Resists Bioburden, PR (SZLF100S-GR)
- ISA Overshoes, 2XL, Red, Resists Bioburden, PR (SRLF100XXL-GR)
- TALON TRAX Overboot, Mens, 12, 4-Buckle, Blk, Rubber, PR (6AJ13)
- Isa Overboots and Overshoes