Shop All Turning Tool Parts
Irwin
Woodboring Set 5Pc Irwin
Mfr # 88885
Zoro # G7751000
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2 in
- Width 6 in
- Unit of Measurement SAE
- Height (in) 0.4 in
Product Information
- Brand Irwin
- MFR # 88885
- Zoro # G7751000
- UPC # 24721888754
- Country of Origin China
- Category Turning Tool Parts
Dimensions
Length | 8-1/2 in |
Width | 6 in |
Height (in) | 0.4 in |
Details
Unit of Measurement | SAE |
Description
Blue groove point and cutting edge for faster chip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- AMPG Quill Feed Handle For Milling Machine (Z9900)
- HHIP 1/2 Y Fittings For Coolant Hose 5 Pieces Compatible With Loc Line (8401-0222)
- HHIP 1/2" I.D. Coolant Hose Kit With 6" Hoses (8401-0502)
- HHIP 1-1/4 X 1/2 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0225)
- AMPG Universal Drawbar (Z9005UNIV)
- HHIP Round NoZZle Set For 1/4" Coolant Hose (8401-0204)
- Irwin Turning Tool Parts