Shop All Self-Feed Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 3"
Mfr # 3046014
Zoro # G7800725
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3"
- Overall Length 5 in
- Drill Bit Material Carbon Steel
- Material Steel
- Number of Pieces 1
Product Information
- Brand Irwin
- MFR # 3046014
- Zoro # G7800725
- UPC # 024721104793
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 3" |
Overall Length | 5 in |
Shank Size | 3" |
Drill Bit Size | 3 in |
Details
Drill Bit Material | Carbon Steel |
Material | Steel |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
For Use With | Wood |
Drill Style | Self Feed |
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 3 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Torx(R), 8 pcs (26799)
- DORIAN Knurl Wheel, R Series, STR, 3/4 OD, 25 TPI (RS-25-HSB-CP)
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/4" (3046012)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- IRWIN SELF FEED BIT 1-1/8"" (3046005)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- Irwin Drill Bits