Shop All Self-Feed Drill Bits
Irwin
Wood Drilling Bit, Steel, Bit Dia. 2-1/8"
Mfr # 3046011
Zoro # G7800716
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-1/8"
- Overall Length 5 in
- Drill Bit Material Carbon Steel
- Drill Bit Size 2 1/8 in
- For Use With Wood
Product Information
- Brand Irwin
- MFR # 3046011
- Zoro # G7800716
- UPC # 024721104762
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 5 in |
Shank Size | 7/16 in |
Drill Bit Size | 2 1/8 in |
Details
Drill Bit Material | Carbon Steel |
Item | Wood Drilling Bit |
For Use With | Wood |
Material | Steel |
Number of Pieces | 1 |
Drill Style | Self Feed |
Description
Set, Wood Drilling Bit, Self-Feed, Drill Bit Material Carbon Steel, Drill Bit Size 2 1/8 in, Shank Size 7/16 in, Overall Length 5 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with No-Lock Paddle Switch Kit (2882-22)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- IRWIN 1-3/8IN Speedbor Max Self Feed Bit (3046007)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- IRWIN SELF FEED BIT 1-1/8"" (3046005)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- Irwin Drill Bits