Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-3/8" dia.
Mfr # 1966933
Zoro # G7113797
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Material Steel
- Drill Bit Size 1 3/8 in
- Drill Style Forstner
Product Information
- Brand Irwin
- MFR # 1966933
- Zoro # G7113797
- UPC # 042526943652
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 3/8 in |
Details
Material | Steel |
Drill Style | Forstner |
For Use With | Wood |
Item | Wood Drilling Bit |
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 3/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- CRAWFORD PRODUCTS Screw In Bike Hanger, MN (SH18-25)
- MAYHEW TOOLS Bestway 11 In 1 Cushion Grip Screwdriver (B88153)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- IRWIN Wood Drilling Bit, Forstner, 2-1/8" dia. (1966939)
- IRWIN Wood Drilling Bit, Forstner, 1-1/4" dia. (1966932)
- IRWIN Forstner Bit, 218 in Dia, 312 in OAL, 1Flute, 38 in Dia Shank, Reduced Shank (1966939/42934)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- DRILL AMERICA 3/4" Forstner Drill Bit (DMS70-0050)
- Irwin Drill Bits