Shop All Forstner Drill Bits
Irwin
Wood Drilling Bit, Forstner, 1-1/8" dia.
Mfr # 1966931
Zoro # G7113709
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/2 in
- Shank Size 3/8"
- Drill Bit Material Carbon Steel
- Number of Pieces 1
- Drill Bit Size 1 1/8 in
Product Information
- Brand Irwin
- MFR # 1966931
- Zoro # G7113709
- UPC # 042526943638
- Country of Origin China
- Category Forstner Drill Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 3 1/2 in |
Shank Size | 3/8" |
Drill Bit Size | 1 1/8 in |
Details
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
Item | Wood Drilling Bit |
Material | Steel |
For Use With | Wood |
Drill Style | Forstner |
Description
Set, Wood Drilling Bit, Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1 1/8 in, Shank Size 3/8 in, Overall Length 3 1/2 in, For Use With Wood, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-12-06)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- IRWIN Wood Drilling Bit, Forstner, 3/4" Bit dia. (1966898)
- IRWIN Wood Drilling Bit, Forstner, 1-3/4" dia. (1966936)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- IRWIN BIT DRILL FORSTNER 3/8"" (1966895)
- IRWIN Wood Drilling Bit, Forstner, 1-1/4" dia. (1966932)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- DIABLO FORSTNER DRILL BIT1-7/8"" (FB-014)
- Irwin Forstner Drill Bits