Shop All Drill Bit Sets
Irwin
Wood Drill Bit Sets
Mfr # 49600
Zoro # G302635525
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Number of Drill Bits 5
- Shank Hex Size 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Drill Bit Sizes Included 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Product Information
- Brand Irwin
- MFR # 49600
- Zoro # G302635525
- UPC # 024721496003
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Hex Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Overall Length | 3 3/8 in, 3 31/32 in, 4 19/32 in, 5 1/4 in, 5 15/16 in |
Smallest Drill Bit Size | 3/16 in |
Largest Drill Bit Size | 1/2 in |
Details
Item | Brad Point Drill Bit Sets |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Number of Drill Bits | 5 |
Drill Bit Point Type | Brad Point |
Description
Brad Point Drill Bit Sets, Number of Drill Bits 5, High Speed Steel, Shank Hex Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Drill Bit Sizes Included 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-188 Mag Darby, Straight 36", Double Comfort Grip Handle (22-188)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- GEDORE Torque Wrench, 8-1/2 in. L, CW, 30 Teeth (759-00)
- IRWIN Wood Drill Bit Sets (87954)
- IRWIN 30520 5-Piece Left Hand Drill Bit Set (HA30520)
- IRWIN GAUGE DRILL 1/16 TO 1/2"" (12092)
- IRWIN Spade Bit, 6pc. Set (88886)
- IRWIN 6PC SpeedborMax Bit Set (IWAX236PC)
- IRWIN 5 Piece Multi Material Drill Bits (4935078)
- CMT Forstner Bit, Set, 7pcs. (537.000.07)
- Irwin Drill Bits