Shop All Wood Chisels
Irwin
Wood Chisel, 3/8 x 4-1/2 In, Blue
Mfr # M44438N
Zoro # G4568751
original price:
$9.39
5% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 4 1/2 in
- Handle Color Blue
- Blade Material 100 CRV
- Handle Material Plastic
Product Information
- Brand Irwin
- MFR # M44438N
- Zoro # G4568751
- UPC # 024721096661
- Country of Origin China
- Category Wood Chisels
Dimensions
Blade Width (In.) | 3/8 in |
Overall Length (In.) | 4 1/2 in |
Overall Length | 4 1/2 in |
Blade Width | 3/8 in |
Details
Item | Woodwork Chisel |
Number of Pieces | 1 |
Handle Color | Blue |
Blade Material | 100 CRV |
Handle Material | Plastic |
Handle Type | Slim Ergonomic |
Tether Ready | No |
Chisel Type | Marples Woodworking Chisel |
Material Applications | For Wood |
Material | Steel |
Includes Striking Cap | No |
Non-Sparking | No |
Blade Tip Shape | Straight |
Grip Style | Plain |
Features | High Quality Hardened Steel Blade, Slim, Contoured Handle |
Includes Handle | Yes |
Description
Woodwork Chisel, Chisel Type Marples Woodworking Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 3/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 4 1/2 in, Handle Material Plastic, Non-Sparking No, Tether Ready No, Features High Quality Hardened Steel Blade, Slim, Contoured Handle, Handle Color Blue, Handle Type Slim Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- HHIP 36 X 24 X 4 Granite Surface Plate Grade B Ledge 0 (4401-0014)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- IRWIN Wood Chisel, 1/2 x 4-1/2 In, Blue (M44412N)
- IRWIN Wood Chisel, 3/4 x 4-1/2 In, Blue (M44434N)
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- IRWIN Wood Chisel Set, 4 PC, 1/4 To 1 In Tip (M444S4)
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- CROWN TOOLS 3/8 Inch PM Bowl Gouge (25030)
- Irwin Cutting and Shaping Tools