Shop All Wood Chisels
Irwin
Wood Chisel, 1-1/2 x 5-1/2 In, Blue
Mfr # M444112N
Zoro # G4562774
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length (In.) 5 1/2 in
- Blade Material 100 CRV
- Handle Material Resin
- Handle Color Blue
Product Information
- Brand Irwin
- MFR # M444112N
- Zoro # G4562774
- UPC # 024721096708
- Country of Origin China
- Category Wood Chisels
Dimensions
Blade Width (In.) | 1 1/2 in |
Overall Length (In.) | 5 1/2 in |
Overall Length | 5 1/2 in |
Blade Width | 1 1/2 in |
Details
Item | Woodwork Chisel |
Number of Pieces | 1 |
Blade Material | 100 CRV |
Handle Material | Resin |
Handle Color | Blue |
Handle Type | Slim Ergonomic |
Material | Steel |
Grip Style | Plain |
Material Applications | For Wood |
Includes Handle | Yes |
Chisel Type | Marples Woodworking Chisel |
Blade Tip Shape | Straight |
Tether Ready | No |
Includes Striking Cap | No |
Features | High Quality Hardened Steel Blade, Slim, Contoured Handle |
Non-Sparking | No |
Description
The Irwin M444112N Wood Chisel is a high-quality tool that can help you to get the job done. The 1-1/2 x 5-1/2 in. blade has a 100 CRV material for strength and durability. This blue wood chisel features a slim ergonomic handle with resin construction for long lasting use. It also has an overall length of 5 1/2 in., and a blade width of 1 1/2 in.. With its comfortable grip, the Irwin Wood Chisel will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-12-06)
- IRWIN Wood Chisel, 1-1/4 x 5-1/2 In, Blue (M444114N)
- IRWIN Wood Chisel Set, 4 PC, 1/4 To 1 In Tip (M444S4)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- IRWIN Wood Chisel, 1/8 x 3-1/2 In, Blue (M44418N)
- IRWIN Wood Chisel, 3/8 x 4-1/2 In, Blue (M44438N)
- IRWIN Wood Chisel Set, 6 PC, 1/4 To 1 In Tip (M444SB6N)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Standard Grind, 16 Inch Handle (25315)
- Irwin Cutting and Shaping Tools