Shop All Wood Drilling Bits
Irwin
Wood Boring Bit, 11/16 In, Shank Hex 1/4
Mfr # 3041016
Zoro # G1314101
original price:
$8.25
11% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- For Use With Corded And Cordless Drills, Portable
- Drill Bit Size 11/16 in
- Material Steel
- Drill Bit Material Carbon Steel
Product Information
- Brand Irwin
- MFR # 3041016
- Zoro # G1314101
- UPC # 024721103451
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 6 in |
Shank Size | 11/16" |
Drill Bit Size | 11/16 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 1/4 in |
Flute Length | 2 1/4 in |
Description
Speedbor, Hybrid Drill Bit, 11/16 in, 2 1/4 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x3-1/2 (CF436)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- HHIP Single Hose Coolant Assembly On Magnetic Base (8401-0060)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- IRWIN Wood Boring Bit, 9/16 In, Shank Hex 1/4 In (3041014)
- IRWIN Drill Bit, 3/4 In (87912)
- IRWIN Drill Bit, 7/8 In (87914)
- IRWIN BIT DRILL FORSTNR 1-7/8"" (1966937)
- MAJOR MANUFACTURING MajorMULTI SPUR BIT (MJR-HIT-44B19)
- Irwin Wood Drilling Bits