Shop All Wood Drilling Bits
Irwin
Wood Boring Bit, 1 1/8 In, Shank Hex 1/4
Mfr # 3041019
Zoro # G0643806
original price:
$10.65
9% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Drill Bit Size 1 1/8 in
- For Standard Pipe Sz. 1 in
- Material Steel
- Drill Bit Material Carbon Steel
Product Information
- Brand Irwin
- MFR # 3041019
- Zoro # G0643806
- UPC # 024721103482
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 1-1/8" |
Overall Length | 6 in |
Shank Size | 1-1/8" |
Drill Bit Size | 1 1/8 in |
Shank Diameter | 1/4 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 4 in |
Description
Speedbor, Hybrid Drill Bit, 1 1/8 in, 2 7/8 in Flute Length, 6 in Overall Length, Shank Diameter 1/4 in, Carbon Steel, Maximum Drilling Depth 4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hard Hammer Tip, 1 In Dia (SF6H)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN08)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- IRWIN BIT DRILL FORSTNR 1-1/2"" (1966934)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- Irwin Drill Bits