Shop All Utility Knives
Irwin
Utility Knife Blade Cd20
Mfr # 2084200
Zoro # G3814801
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Bi-Metal
- Application General Purpose
- Number of Blades Included 20
- Blade Length 2-3/8 in
- Number of Blades 20
Product Information
- Brand Irwin
- MFR # 2084200
- Zoro # G3814801
- UPC # 38548022253
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Length | 2-3/8 in |
Details
Blade Material | Bi-Metal |
Application | General Purpose |
Number of Blades Included | 20 |
Number of Blades | 20 |
Color | Silver |
Blade Type | Straight |
Primary Application | All-Purpose |
Blade Thickness | 0.025 |
Description
The Irwin Industrial Tool 2084200 Bi-Metal Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5Piece Round Phillips Screwdriver Set S (SDX22N)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 31/64 Diameter, 3PK (22843)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- IRWIN Folding Utility Knife Utility, 6 in L (1858319)
- IRWIN KNIFE UTILITY STD RETRACTABLE (PE2082101)
- IRWIN Fold Utility Knife 3Bld (1858319)
- IRWIN Safety Knife Rounded Safety Blade, 6 in L (2088600)
- IRWIN Utility Knife Fold Irwin (2089100)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- Irwin Utility Knives