Shop All Straight Flute Taps
Irwin
TR-73 - For Taps No. 0 to 1/4IN -Carded
Mfr # 12073
Zoro # G3664949
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tap Size #0
- Metric Tap Capacity 3.00 mm to 6.00 mm
- Measurement System Fractional Inch
- Wrench Type Two-In-One
- Min. Tap Size 1/4 in
Product Information
- Brand Irwin
- MFR # 12073
- Zoro # G3664949
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Max. Tap Size | #0 |
Min. Tap Size | 1/4 in |
Details
Item | Tap Wrench |
Metric Tap Capacity | 3.00 mm to 6.00 mm |
Measurement System | Fractional Inch |
Wrench Type | Two-In-One |
Product Type | Wrench |
Fractional Tap Capacity | #0 to 1/4 in |
Description
Tap Wrench, Fractional Tap Capacity #0 to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M8 x 1.25 D5 4 Flt. Metric Hand Tap Set (029511AS)
- GARDNER BENDER Premium NM Cable Ripper (CR-1000)
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 1-3/4 (145MN516)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- IRWIN 6mm x 10 Metric Tap (8327)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- IRWIN Tap Carded 14X20Ns (8035)
- IRWIN TAP PLUG 14MM - 1.25 HCS (HN1749ZR)
- IRWIN TAP PLUG 5/8""-11NC C (8152ZR)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- YMW TAPS Hand Tap, HSS, TIN, D5 M42 x 1, Tap Material: High Speed Steel (TS042M5NEB5-TIN)
- Irwin Taps